Abbotsford
cthfaz251

EATON FAZ-C25/1 25Amp 400V Eaton FAZ Circuit Breaker, 1-Pole, C-Characteristic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C25/1

Description

Eaton’s FAZ Supplementary Protectors provide over current protection where branch circuit protection is not required or is provided by a separate device like a fuse or molded case breaker per UL 1077. The wide range of current ratings (0.5 A to 60 A) make it an ideal choice.

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Series FAZ
Number of Poles 1 Interrupt Rating 15 kA
Amperage Rating 25 A Voltage Rating 277 VAC, 48 VDC
Terminal Connection Screw Mounting Type DIN Rail
Frequency Rating 50/60 Hz Actuator Toggle Switch
Trip Type Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 17.8 mm L x 65.5 mm W x 80 mm D Degree of Protection IP20
Application For Appliances, Business Equipment, Control Circuit, Lighting, Supplementary Protection UPC 007912425105

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok