Abbotsford
cthfazb321

EATON FAZ-B32/1 32Amp 1-Pole Eaton FAZ Series Characteristic B Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-B32/1

Description

UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Current limiting design provides fast short-circuit interruption that reduces let-through energy. Thermal-magnetic overcurrent protection.

Specifications

Brand Name Eaton Item Name Miniature Circuit Breaker
Type Supplementary Protector Series FAZ
Number of Poles 1 Amperage Rating 32 A
Voltage Rating 240/415 V Mounting Type DIN Rail
Trip Type 3-5X/n Dimensions 0.69 in
Standards CSA C22.2 No. 235, IEC 60947-2, UL 1077 UPC 015082785387

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok