Abbotsford
cthfazb321sp

EATON FAZ-B32/1-SP xEffect Miniature Circuit Breaker Supplementary 32 A, 1 P, Screw

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-B32/1-SP

Description

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Low levels of inrush current are expected,32A,15 kAIC,Single-pole,240/415 V,3-5X/n,Q38,50-60 Hz,Standard terminals,B Curve

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Supplementary
Series FAZ Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 32 A
Voltage Rating 277 VAC, 48 VDC Terminal Connection Screw
Mounting Type DIN Rail Housing Material Nylon
Trip Type B-Curve, Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 17.5 mm W x 80 mm H Degree of Protection IP20
Standards UL 1077, CSA C22.2 No. 235, CE Marked Application For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications
UPC 015081637502

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok