Abbotsford
cthfazb61sp

EATON FAZ-B6/1-SP 6Amp 1-Pole Eaton FAZ Series Characteristic B Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-B6/1-SP

Description

Complete range of UL 1077 recognized DIN rail mounted miniature circuit breakers up to 63A current rating. Standard ratings of 10 kAIC up to 277/480VAC. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for supplementary protection. Thermal-magnetic overcurrent protection. Six levels of short-circuit protection, categorized by B, C, D, K, S and Z curves. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. Fulfill UL 1077, CSA C22.2 No.235 and also IEC 60947-2 Standard. Field-installable shunt trip and auxiliary switch subsequent mounting. Module width of only 17.7 mm (per pole). Contact position indicator (red/green). Easy installation on DIN rail. Possibility for sealing the toggle in ON or OFF position.

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Supplementary
Series FAZ Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 6 A
Voltage Rating 277 VAC, 48 VDC Terminal Connection Screw
Mounting Type DIN Rail Housing Material Nylon
Trip Type B-Curve, Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 17.5 mm W x 80 mm H Degree of Protection IP20
Standards UL 1077, CSA C22.2 No. 235, CE Marked Application For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications
UPC 015081637427

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok