Abbotsford
cthfazc21

EATON FAZ-C2/1 2Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C2/1

Description

UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Current limiting design provides fast short-circuit interruption that reduces let-through energy. Thermal-magnetic overcurrent protection.

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Curve C
Series FAZ Number of Poles 1
Interrupt Rating 15 kA (IEC/EN 60497-2), 10 kA (UL1077) Amperage Rating 2 A
Voltage Rating 240/415 V, 277 V Terminal Connection Screw
Mounting Type DIN Rail Actuator Toggle Switch
Trip Type Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 65.5 mm W x 17.8 mm D x 80 mm H Degree of Protection IP20
Standards IEC/EN 60947-2, IEC/EN 60898, UL 1077, CSA-C22.2 No. 235, CE Certified Application Industrial and Advanced Commercial Applications
UPC 015082785493

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok