Abbotsford
cthfazc21nasp

EATON FAZ-C2/1-NA-SP Circuit Breaker Branch protector 2 A, 1 P,

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C2/1-NA-SP

Description

DIN Rail miniature circuit breaker designed for use in branch service applications. Current limiting design provides fast short-circuit interruption, reducing the let-through energy that can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection.

Specifications

Brand Name Cutler Hammer Item Name Circuit Breaker
Type Branch protector Number of Poles 1
Amperage Rating 2 A Trip Type 5-10X /n
Dimensions 0.7 in L x 2.97 in W x 4.13 in H Standards UL 489, CSA C22.2 No. 235
Application For Circuit Protection UPC 015081636642

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok