Abbotsford
cthfazc31nasp

EATON FAZ-C3/1-NA-SP Miniature Circuit Breaker Supplementary 3 A, 1 P, Screw

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C3/1-NA-SP

Description

DIN Rail miniature circuit breaker designed for use in branch service applications. Current limiting design provides fast short-circuit interruption, reducing the let-through energy that can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection.

Specifications

Brand Name Cutler Hammer Item Name Miniature Circuit Breaker
Type Supplementary Series FAZ
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 3 A Voltage Rating 277/480 VAC, 48 VDC
Terminal Connection Screw Mounting Type DIN Rail
Trip Type C-Curve, Thermal Magnetic Dimensions 17.78 x 75.43 x 19.05 mm
Standards CSA C22.2 No. 235, UL 489, IEC 60947-2 Application For Convenience Receptacle Circuits, Motor Control Circuits, Load Circuits Leaving the Equipment, HACR Internal/External Equipment, PLC I/O Points, Computers, Power Supplies, Control Instrumentation, Relays, UPS, Power Conditioners
UPC 015081636277

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok