Abbotsford
cthfazc32

EATON FAZ-C3/2 xEffect Miniature Circuit Breaker Supplementary 3 A, 2 P, Screw

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C3/2

Description

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,3 A,15 kAIC,Two-pole,5-10X /n,50-60 Hz,Standard terminals,C Curve

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Supplementary
Series FAZ Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 3 A
Voltage Rating 480Y/277 VAC, 96 VDC Terminal Connection Screw
Mounting Type DIN Rail Housing Material Nylon
Trip Type C-Curve, Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 17.5 mm W x 80 mm H Degree of Protection IP20
Standards UL 1077, CSA C22.2 No. 235, CE Marked Application For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications
UPC 015082787503

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok