Abbotsford
cthfazc322na

EATON FAZ-C32/2-NA 32Amp 240VAC, 96VDC 2-Pole, Eaton Cutler-Hammer FAZ Series Miniature Circuit Breaker, C Curve

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C32/2-NA

Description

Complete range of UL 489 listed DIN rail mounted miniature circuit breakers up to 40A current rating. Standard ratings of 10 kAIC up to 277/480 VAC. Select amperages available at 14 kAIC up to 277/480 VAC and 10 kAIC up to 125 Vdc per pole. Current limiting design provides fast short-circuit interruption that reduces the let-through energy, which can damage the circuit. Suitable for branch circuit device protection. Thermal-magnetic overcurrent protection. Three levels of short circuit protection, categorized by B, C and D curves. Trip-free design-breaker can not be defeated by holding the handle in the ON position. Captive screws cannot be lost. SWD (switching duty)- suitable for switching fluorescent lighting loads (In = 20A). Fulfill UL 489, CSA C22.2 No.5 and also IEC 60947-2 Standard. For use in applications for which UL 1077 or CSA C22.2 No.235 are also allowed. Field-installable shunt trip and auxiliary switch subsequent mounting. Separate version for ring tongue connection (Type FAZ-RT), terminal screws can be removed (on both sides). Module width of only 17.7 mm (per pole). Contact Position Indicator (red/green). Easy installation on DIN rail. Possibility for sealing the toggle in ON or OFF position.

Specifications

Brand Name Eaton Item Name Miniature Circuit Breaker
Type Branch Protector Series FAZ-NA
Number of Poles 2 Interrupt Rating 10 kAIC
Amperage Rating 32 A Voltage Rating 277/480 VAC
Terminal Connection Twin-Purpose Mounting Type DIN Rail
Frequency Rating 50/60 Hz Trip Type 5-10X/n, C-Curve
Temperature Rating -25 to 75 °C Dimensions 1.4 x 2.97 x 4.13 in
Degree of Protection IP20 For Use With Branch Circuit Device Protection
Standards CSA C22.2 No. 235, UL 489 UPC 150810205086

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok