Abbotsford
cthfazc323

EATON FAZ-C32/3 32Amp 400V Eaton FAZ Circuit Breaker, 3-Pole, C-Characteristic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAZ-C32/3

Description

Eaton’s FAZ Supplementary Protectors provide over current protection where branch circuit protection is not required or is provided by a separate device like a fuse or molded case breaker per UL 1077. The wide range of current ratings (0.5 A to 60 A) make it an ideal choice.

Specifications

Brand Name Cutler Hammer Sub Brand xEffect
Item Name Miniature Circuit Breaker Type Supplementary
Series FAZ Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 32 A
Voltage Rating 480Y/277 VAC, 96 VDC Terminal Connection Screw
Mounting Type DIN Rail Housing Material Nylon
Trip Type C-Curve, Thermal Magnetic Temperature Rating -40 to 75 °C
Dimensions 17.5 mm W x 80 mm H Degree of Protection IP20
Standards UL 1077, CSA C22.2 No. 235, CE Marked Application For PLC Wiring, Business Equipment, Lighting, Appliances, Some Motors, Industrial and Residential Applications
UPC 015082788760

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok