abbst201mc16

ABB ST201M-C16 16Amp 1-Pole ST200M Series C-Char. Mini Circuit Breaker

In Stock
Price $25.85 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:st201m-c1.6

Description

ST201M-C16 Miniature Circuit Breaker C-Char., 10kA, 16A, 1P acc. to UL 1077.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Series ST200M Number of Poles 1
Interrupt Rating 10 kA at 480 V Amperage Rating 16 A
Voltage Rating 277/Y480 VAC, 125 VDC Terminal Connection Failsafe Bi-Directional Cylinder-Lift Terminal
Mounting Type DIN Rail Conductor Size 18-4 AWG, 18-10 AWG
Actuator Toggle Housing Material Robust Thermoplastic
Trip Type Fixed Thermal/Fixed Magnetic, Curve-C Power Loss 2.5 W
Temperature Rating -25 to 55 °C Dimensions 0.69 in W x 2.72 in D x 3.46 in H
Degree of Protection IP20, IP40 Environmental Conditions -40 to 70 °C
Includes Auxiliary Contact, Signal Contact, Shunt Trip Standards UL 1077, CSA 22.2 No. 235, IEC/EN 60947-2, VDE, CCC, EAC Certified
Application For Supplementary Protection UPC 888614817746

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok