Abbotsford
abbst201mc1

ABB ST201M-C1 1Amp 1-Pole ST200M Series C Char. Miniature Circuit Breaker

Price $28.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST201M-C1

Description

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. The ST200M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact accessories.PRODUCT FEATURES:- High performance MCB with interrupt rating up to 10 kA- Certified for AC and DC use acc. to UL 1077 and CSA 22.2 No. 235- Suitable for many applications due to a wide range of product types and available accessories- High calibration temperature of 40 °C for reduced derating in ICP applications- Short-circuit current rating (SC) U2 enables continuous high level short circuit protection- Laser printing provides clear product information on device- Clear contact position indication in red/green (“real CPI”)- Unique, patented twin terminal for wiring up to 35 mm² with captive screws- Field wiring available for most types- Robust thermoplastic housing material for better protection against external influences

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Series ST200M Number of Poles 1
Interrupt Rating 6 kA Amperage Rating 1 A
Voltage Rating 277 VAC, 60 VDC Terminal Connection Screw
Mounting Type DIN Rail Trip Range 1.03 - 1.25 A Thermal, 5 - 10 A Electromagnetic
Frequency Rating 50/60 Hz Conductor Size 35 mm² Solid/Stranded, 25 mm² Flexible
Actuator Toggle Housing Material Thermoplastic
Trip Type C-Curve, Thermal, Electromagnetic Temperature Rating -25 to 55 °C
Dimensions 17.5 mm W x 69 mm D x 88 mm H Degree of Protection IP20, IP40
Environmental Conditions 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C Standards IEC/EN 60947-2, UL 1077, CSA 22.2 Number 235
UPC 888614806757

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok