Abbotsford
abbst201mc40

ABB ST201MC-40 40Amp 1-Pole ST200M Series C-Char. Mini Circuit Breaker

Price $32.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST201M-C40

Description

ABB ST201MC-40 40A 1-Pole Mini Circuit Breaker

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Series ST200M Number of Poles 1
Interrupt Rating 10 kAIC at 240 VAC Amperage Rating 40 A
Voltage Rating 277 VAC, 125 VDC Terminal Connection Screw
Mounting Type DIN Rail Conductor Size 35 mm² Solid/Stranded, 18-4 AWG Flexible
Housing Material Thermoplastic Trip Type Fixed Thermal, Fixed Magnetic, C-Curve
Temperature Rating -25 to 55 °C Dimensions 3.46 in x 0.69 in x 2.72 in
For Use With System Pro M Compact Accessories Standards UL 1077 Listed, CSA 22.2 Certified in Number 235, IEC/EN 60947-2, VDE, CCC Approved, EAC, RoHS Compliant
UPC 888614806931

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok