Abbotsford
abbsu201mk10

ABB SU203M-K10 10A 1-Pole 10kA SU200M Series K-Character Miniature Circuit Breaker

Price $58.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SU201M-K10

Description

Miniature Circuit Breaker, Rated Current 10 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve K, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection Series SU200M
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 10 A Voltage Rating 277/480 VAC, 48/96 VDC
Terminal Connection Screw Mounting Type 35 mm DIN Rail
Power Rating 2.1 W Frequency Rating 50/60 Hz
Conductor Size 18-4 AWG Conductor, 18-8 AWG Busbars Auxiliary Contacts Yes
Trip Type K-Curve Temperature Rating -25 to 55 °C
Dimensions 69 mm W x 17.5 mm D x 111 mm H Degree of Protection IP20, IP40
Environmental Conditions 25 °C at 95 - 100% Relative Humidity, 55 °C at 90 - 96% Relative Humidity, 3 Pollution Degree Standards UL 489 Listed, CSA 22.2 No. 5, IEC 60947-2, VDE, CCC
Application Branch Circuit Protection UPC 888614423121

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok