Abbotsford
abbsu202mc1

ABB SU202M-C1 1A 2-Pole 10kA SU200M Series C-Character Miniature Circuit Breaker

Price $66.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SU202M-C1

Description

SU 200 M miniature circuit breakers are the ABB solution for branch-circuit protection up to 480Y / 277V ac and 96 V dc in compliance with UL 489 Standards.These switches ensure protection against overcurrents in both alternating current applications both in direct current for machines and automation panels intended for North American and global markets and have approvals obtained in accordance with UL, CSA and IEC standards

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection Series SU200M
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 1 A Voltage Rating 277/480 VAC, 48/96 VDC
Terminal Connection Screw Mounting Type 35 mm DIN Rail
Power Rating 1.4 W Frequency Rating 50/60 Hz
Conductor Size 18-4 AWG Conductor, 18-8 AWG Busbars Auxiliary Contacts Yes
Trip Type C-Curve Temperature Rating -25 to 55 °C
Dimensions 69 mm W x 35 mm D x 111 mm H Degree of Protection IP20, IP40
Environmental Conditions 25 °C at 95 - 100% Relative Humidity, 55 °C at 90 - 96% Relative Humidity, 3 Pollution Degree Standards UL 489 Listed, CSA 22.2 No. 5, IEC 60947-2, VDE, CCC
Application Branch Circuit Protection UPC 888614422353

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok