Abbotsford
gedep101ulc50

ABB EP101ULC50 50Amp 10kAIC 1-Pole General Electric E2000 EP100 Series Miniature Circuit Breaker

Price $203.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EP101ULC50

Description

Miniature circuit breaker, 1-pole. 10 kAIC, 480Y/277 V rating. 50 A current rating. Instantaneous 5-10X. Dual AC and DC ratings. Left and right side accessory mounting, up to 4 per side. 35 mm DIN-rail mounting.

Specifications

Brand Name GE Item Name Miniature Circuit Breaker
Series EP100 Series Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 50 A
Voltage Rating 480Y/277 V Mounting Type DIN-Rail
Standards CSA 22.2 No. 235-1989, File No. E151139, UL 1077, CE Marked, cURus Listed, CEBEC Listed, KEMA EUR Listed Application Industrial Applications
UPC 413656868809

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok