Abbotsford
gedep101ulc15

ABB EP101ULC15 15Amp 10kAIC 1-Pole General Electric E2000 EP100 Series Miniature Circuit Breaker

Price $174.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EP101ULC15

Description

E2000 Miniature circuit breaker. 15 A, 240/415 VAC Un rating, 1-pole. 10 kAIC at 120 or 120/240 VAC. C (5-10X) tripping characteristics. 0.5 to 63 A thermal setting in. 12 V minimum operating voltage. 20000/10000 mechanical or electrical endurance. 95% RH at 55°C tropicalisation according to IEC 60068-2. 25 to 35 mm² terminal capacity flexible or rigid cable. For industrial applications.

Specifications

Brand Name GE Item Name Miniature Circuit Breaker
Series EP100 Series Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Frame E2000
Standards CSA 22.2 No. 235-1989, File No. E151139, UL 1077, CE Marked, cURus Listed, CEBEC Listed, KEMA EUR Listed Application Industrial Applications
UPC 413656868731

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok