Abbotsford
gedthqb1115af

ABB THQB1115AF 15Amp 120/240V, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker, Arc Fault

Price $1,178.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB1115AF

Description

Miniature circuit breaker. Non-interchangeable LI trip function. Q-line frame. 1-pole, 15 A, 120/240 VAC. 1 inch bolt-on type. Standard continuous current rate. 10 kAIC, 120/240 VAC interrupting rating. Reverse feed. Fixed long time/instantaneous. Include thermal magnetic molded case circuit breakers and molded case switches.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQB Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Load Side Lug
Mounting Type Bolt-On Phase 1
Conductor Size 14-10 AWG Copper/Aluminium Frame Q-Line
Trip Type Electronic LI Standards UL E11592 Listed, CSA LR10263 Certified
Application For Electrical Distribution and Control UPC 783164329704

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok