Abbotsford
gedthqb1115gfep

ABB THQB1115GFEP 15Amp 1-Pole General Electric THQB GFCI Q-Line Miniature Circuit Breakers

Price $740.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB1115GFEP

Description

Q-Line circuit breakers THQB 120 Vac, equipment protection ground fault circuit breakers (30 ma).

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series THQB Number of Poles 1
Interrupt Rating 10 kA at 120 V Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Bolt-On
Phase 1 UPC 783164060140

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok