Abbotsford
gedthqb2130gfep

ABB THQB2130GFEP 30Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker, GFCI

Price $893.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB2130GFEP

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name Emerson Item Name Miniature Circuit Breaker
Series Q-Line Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 120/240 VAC Mounting Type Bolt-On
Trip Range 30 mA Phase 1
Conductor Size 14-8 AWG, 12-8 AWG Trip Type Non-Interchangeable/Fixed Thermal Magnetic/LIG
Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H Standards ARRA Compliant, Buy American Act Compliant, RoHS Compliant, CSA File No. LR10263, UL File No. E51075, HACR Rated
Application Electrical Distribution and Control UPC 783164060249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok