gedthql2130gfep

ABB THQL2130GFEP 2 Pole 30Amp 120/240V General Electric Equipment Protection Circuit Breaker

In Stock
Price $434.96 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2130GFEP

Description

Molded case circuit breaker, Q-Line, plug-in circuit breakers 240V Class, THQL and THHQL 120/240 VAC or 208Y/120 VAC, equipment protection ground fault circuit breakers.

Specifications

Brand Name Emerson Item Name Ground Fault Circuit Breaker
Type Residential Load Center Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 30 A
Application For Electrical Distribution and Control UPC 783164321135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok