dlrchomt3015

GESCAN CHOMT3015 30Amp/15Amp 120V 1-Pole HomeLine™ HOMT Tandem Circuit Breaker

Availablefor Backorder
Price $36.08 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:chomt3015

Description

Canadian HomeLine® circuit breakers and loadcentres circuit breakers and accessories.

Specifications

Brand Name Square D Sub Brand HomeLine™
Item Name Miniature Circuit Breaker Type Type CHOMT, Tandem
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15/30 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-In
Phase 1 Conductor Size 14-8 AWG Aluminum/Copper
Trip Type Thermal Magnetic Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok