ABB S203-K15 15Amp 3-Pole Type K System Pro M Compact S200 Miniature Circuit Breaker
Description
ABB Miniature Circuit Breakers, S200 Series S200 Series Information • Supplemental Protector • Use as Overcurrent Protection • UL 1077 - E76126 • B, C, D, K Trip Characteristics • AC Rated The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more. • 480Y/277 VAC • 0.5 to 63 Amps • Line and Load Terminals Included • Ring Tongue Styles Available • Finger Safe Terminals • Optional Front Mounting Kit
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance, Compact Supplementary, Energy Limiting, Circuit Protection | Series | S200 |
Number of Poles | 3 | Interrupt Rating | 6 kA at 277/Y480 VAC, 10 kA at 60 VDC |
Amperage Rating | 15 A | Voltage Rating | 277/Y480 VAC |
Terminal Connection | Screw | Mounting Type | DIN Rail |
Frequency Rating | 50/60 Hz | Auxiliary Contacts | Yes |
Trip Type | K | Temperature Rating | -25 to 55 °C |
Dimensions | 3.46 in H x 2.06 in W x 2.71 in D | For Use With | Medium Magnetic Start Up Currents, Example - Lighting, Control Panels |
Standards | CSA 22.2 No. 235, IEC 60898, EN 60947-2UL 1077, IEC, UL 1077 | Application | For Residential, Commercial and Industrial Applications |
UPC | 662019171524 |
Packages
1 - UNIT - 1 |