Abbotsford
ents201c40

ABB S201-C40 40Amp 1-Pole Type C System Pro M Compact S200 Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S201-C40

Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance, Compact Supplementary, Energy Limiting, Circuit Protection Series S200
Number of Poles 1 Interrupt Rating 6 kA at 277/Y480 VAC, 10 kA at 60 VDC
Amperage Rating 40 A Voltage Rating 277/Y480 VAC, 60/110 VDC
Terminal Connection Screw Mounting Type DIN Rail
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type C Temperature Rating -25 to 55 °C
Dimensions 3.46 in H x 0.689 in W x 2.71 in D For Use With Medium Magnetic Start Up Currents, Example - Lighting, Control Panels
Standards CSA 22.2 No. 235, IEC 60898, EN 60947-2UL 1077, IEC, UL 1077 Application For Residential, Commercial and Industrial Applications
UPC 662019173160

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok