ents201k15

ABB S201-K15 15Amp 1-Pole Type K System Pro M Compact S200 Miniature Circuit Breaker

In Stock
Price $61.47 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:s201-k15

Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.

Specifications

Brand Name Thomas & Betts Item Name Miniature Circuit Breaker
Type Supplementary Series S200
Number of Poles 1 Interrupt Rating 6 kA
Amperage Rating 15 A Voltage Rating 480Y/277 VAC, 60/110 VDC
Terminal Connection Screw Mounting Type DIN Rail
Trip Range 3 - 5 A Magnetic and 1.13 - 1.45 A Thermal Frequency Rating 50/60 Hz
Conductor Size 18-4 AWG Actuator Toggle
Auxiliary Contacts Yes Housing Material Insulation Group II, RAL 7035
Trip Type K-Curve, Thermal Magnetic Temperature Rating -25 to 55 °C
Dimensions 69 mm L x 17.5 mm W x 88 mm H Degree of Protection IP20
Standards UL 1077, CSA 22.2 No. 235, IEC 60898 Application For Allowing Higher In-Rush Current During System Start Up
UPC 662019168937

Packages

1 - UNIT = (1) 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok