Abbotsford
ents202c6

ABB S202-C6 6Amp 2-Pole Type C System Pro M Compact S200 Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S202-C6

Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type Supplementary Series S200
Number of Poles 2 Interrupt Rating 6 kA
Amperage Rating 6 A Voltage Rating 480Y/277 VAC, 60/110 VDC
Terminal Connection Screw Mounting Type DIN Rail
Trip Range 5 - 10 A Magnetic and 1.13 - 1.45 A Thermal Frequency Rating 50/60 Hz
Conductor Size 18-4 AWG Actuator Toggle
Auxiliary Contacts Yes Housing Material Insulation Group II, RAL 7035
Trip Type C-Curve, Thermal Magnetic Power Loss 4 W
Temperature Rating -25 to 55 °C Dimensions 69 mm L x 35 mm W x 88 mm H
Degree of Protection IP20 Environmental Conditions 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C
Standards UL 1077, CSA 22.2 No. 235, IEC 60898 Application For Medium Magnetic Start Up Currents
UPC 662019170718

Packages

1 - UNIT - 1 5 - UNIT = 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok