Circuit breaker FEDERAL PACIFIC 1 pole 15A 120/240V 10KA.
Circuit breaker FEDERAL PACIFIC 1 pole 15A 120/240V 10KA.
Brand Name | Federal Pioneer | Sub Brand | Stab-Lok |
Item Name | Miniature Circuit Breaker | Type | Type NC, Standard |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 VAC |
Terminal Connection | Screw Lug | Mounting Type | Plug-in |
Phase | 1 | Conductor Size | 14-6 AWG Copper and Aluminum |
Trip Type | Thermal Magnetic | Dimensions | 3-1/2 in L x 3 in W x 1/2 in D |
Standards | CSA Certified |
20 - UNIT - 20 | 120 - UNIT - 120 |