fplnco240

GESCAN NCO240 Federal 40A 2P Breaker Plug in NAR

Availablefor Backorder
Price $88.51 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:NC0240

Description

Circuit breaker FEDERAL PACIFIC 2 poles 40A 120/240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NC, Standard
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 40 A Voltage Rating 120/240 VAC
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-6 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 3 in W x 1 in D
Standards CSA Certified

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok