Circuit breaker SQUARE D clip-on 1 pole 30A 120V 10KA.
Circuit breaker SQUARE D clip-on 1 pole 30A 120V 10KA.
Brand Name | Square D | Sub Brand | QO® |
Item Name | Miniature Circuit Breaker | Type | Standard |
Series | QOB | Number of Poles | 1 |
Interrupt Rating | 10 kA at 120/240 VAC, 5 kA at 48 VDC | Amperage Rating | 30 A |
Voltage Rating | 120/240 VAC, 48 VDC | Terminal Connection | Pressure Plate |
Mounting Type | Plug-in | Phase | 1 |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper and Aluminum |
NEMA Rating | Type AB1 | Trip Type | Thermal Magnetic |
Temperature Rating | 104 °F Ambient | Dimensions | 3/4 in W x 2.91 in D x 3 in H |
For Use With | For QO Load Centers and NQOD Panelboards | Standards | UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated |
1 - UNIT - 1 |