sqdqo1515

GESCAN QO1515 15/15Amp 120/240VAC 1 Pole Schneider Electric Type QO Molded Case Circuit Breaker

In Stock
Price $46.92 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:QO1515

Description

Circuit breaker SQUARE D clip-on 2 poles 2x15A 120V 10KA.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Tandem
Series QOB Number of Poles 1
Interrupt Rating 10 kA at 120/240 VAC Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Box Lug
Mounting Type Plug-in Phase 1
Frequency Rating 50/60 Hz Conductor Size 14-8 AWG Copper and Aluminum
NEMA Rating Type AB1 Trip Type Thermal Magnetic
Temperature Rating 104 °F Ambient Dimensions 3/4 in W x 2.91 in D x 3.22 in H
For Use With For QO Load Centers and NQOD Panelboards Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok