sqdqo2100

GESCAN QO2100 100Amp 2Pole 10kA 120/240VAC QOB Schneider Electric/Square D Plug-in Circuit Breaker

Availablefor Backorder
Price $135.99 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:QO2100

Description

Circuit breaker SQUARE D clip-on 2 poles 100A 240V 10KA.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Standard
Series QOB Number of Poles 2
Interrupt Rating 10 kA at 120/240 VAC, 5 kA at 48 VDC Amperage Rating 100 A
Voltage Rating 120/240 VAC, 48 VDC Terminal Connection Box Lug
Mounting Type Plug-in Phase 1
Frequency Rating 50/60 Hz Conductor Size 4-2/0 AWG Copper or Aluminum
NEMA Rating Type AB1 Trip Type Thermal Magnetic
Temperature Rating 104 °F Ambient Dimensions 1-1/2 in W x 2.91 in D x 3-1/2 in H
For Use With For QO Load Centers and NQOD Panelboards Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok