sqdqo230

GESCAN QO230 30Amp 2Pole 10kA 120/240VAC Schneider Electric/Square D Circuit Breaker

In Stock
Price $40.60 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:QO230

Description

Circuit breaker SQUARE D clip-on 2 poles 30A 240V 10KA.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Standard
Series QOB Number of Poles 2
Interrupt Rating 10 kA at 120/240 VAC, 5 kA at 48 VDC Amperage Rating 30 A
Voltage Rating 120/240 VAC, 48 VDC Terminal Connection Pressure Plate
Mounting Type Plug-in Phase 1
Frequency Rating 50/60 Hz Conductor Size 14-8 AWG Copper and Aluminum
NEMA Rating Type AB1 Trip Type Thermal Magnetic
Temperature Rating 104 °F Ambient Dimensions 1-1/2 in W x 2.91 in D x 3 in H
For Use With For QO Load Centers and NQOD Panelboards Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok