sqdqo320

GESCAN QO320 20Amp 3 Pole 10kA 240VAC Schneider Electric/Square D Plug In Circuit Breaker

Availablefor Backorder
Price $200.83 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:QO320

Description

Circuit breaker, plug-in type.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Type QOB, Standard
Number of Poles 3 Interrupt Rating 10 kA, 5 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC, 48 VDC
Terminal Connection Pressure Plate Mounting Type Plug-in
Phase 3 Frequency Rating 50/60 Hz
Conductor Size 14-8 AWG Aluminum/Copper NEMA Rating Type AB1
Trip Type Thermal Magnetic Temperature Rating 104 °F Ambient
Dimensions 2-1/4 in W x 2.91 in D x 3 in H For Use With For QO Load Centers and NQOD Panelboards
Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok