sqdqob120

GESCAN QOB120 20Amp 1Pole 48VDC QOB Schneider Electric/Square D Bolt On Circuit Breaker

In Stock
Price $25.62 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:qob120

Description

Circuit breaker SQUARE D bolt-on 1 pole 20A 120V 10KA.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Miniature Circuit Breaker Type Standard
Series QOB Number of Poles 1
Interrupt Rating 10 kA at 120/240 VAC, 5 kA at 48 VDC Amperage Rating 20 A
Voltage Rating 120/240 VAC, 48 VDC Terminal Connection Pressure Plate
Mounting Type Bolt-On Phase 1
Frequency Rating 50/60 Hz Conductor Size 14-8 AWG Copper and Aluminum
NEMA Rating Type AB1 Trip Type Thermal Magnetic
Temperature Rating 104 °F Ambient Dimensions 3/4 in W x 2.91 in D x 3 in H
For Use With For NQO and NQOD Panelboard Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN, HACR Rated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok