EATON EGE3040FFG 3 Pole 40Amp Eaton Cutler-Hammer EG Series Fixed Thermal Adjustable Magnetic Breaker
Description
Field-fit accessories. Common accessories through 630A. Space-saving footprint High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Number of Poles | 3 |
Interrupt Rating | 35 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600Y/347 VAC | Amperage Rating | 40 A |
Voltage Rating | 347/600 VAC | Terminal Connection | Standard |
Frequency Rating | 50/60 Hz | Frame | EG |
Trip Type | Fixed Thermal, Fixed Magnetic | Dimensions | 2.99 x 3 x 5.5 in |
Includes | Frame, Trip Unit, Standard Terminals and Mounting Hardware | Standards | CE, CSA Certified, IEC Rated, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782114876749 |
Packages
1 - UNIT - 1 |