EATON EGE3080FFG BRKR EGE 3P 80A 18KA347V CSA UL IEC
Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 80 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 35 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600Y/347 VAC |
Amperage Rating | 80 A | Voltage Rating | 347/600 VAC |
Frequency Rating | 50/60 Hz | Frame | EG |
Trip Type | Fixed Thermal, Fixed Magnetic | Dimensions | 2.99 x 3 x 5.5 in |
Standards | CE, CSA Certified, IEC Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782114876800 |
Packages
1 - UNIT - 1 |