EATON JGE3070FAG 5kA at 415 and 480V 70Amp 3-Pole Eaton Cutler-Hammer HMCP-Series Fixed Thermal Adjustable Magnetic Molded Case Circuit Breaker
Description
JG molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Number of Poles | 3 |
Interrupt Rating | 65 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600 VAC | Amperage Rating | 70 A |
Voltage Rating | 600 VAC/250 VDC | Frequency Rating | 50/60 Hz |
Frame | JG | Trip Type | Fixed Thermal, Adjustable Magnetic |
Dimensions | 3.44 x 4.13 x 7 in | Standards | CE, CSA Certified, IEC Rated, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782113960845 |
Packages
1 - UNIT - 1 |