EATON JGE3225FAG 3 Pole 225Amp Eaton Cutler-Hammer Adjustable Magnetic Fix Therm JGE Breaker
Description
Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Number of Poles | 3 |
Interrupt Rating | 65 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600 VAC | Amperage Rating | 225 A |
Voltage Rating | 600 VAC | Terminal Connection | Standard |
Frequency Rating | 50/60 Hz | Frame | JG |
Trip Type | Fixed Thermal, Adjustable Magnetic | Dimensions | 3.57 x 4.13 x 4.13 in |
Includes | Frame, Trip Unit, Standard Terminals and Mounting Hardware | Standards | CE, CSA Certified, IEC Rated, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782113526744 |
Packages
1 - UNIT - 1 |