EATON NZMH2-AF100-BT-NA Molded Case Circuit Breaker Complete 3 P, Front Frame Clamp
Description
Eaton Series NZM complete molded case circuit breaker, NZM2-frame, NZMH2, Adj. thermal, fixed magnetic trip, Three-pole, 100A, 690 Vac, 750 Vdc, 85-150 kAIC, Box, Distribution circuit protect., 100-100A, Front frame clamp, 100-100A
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete | Number of Poles | 3 |
Interrupt Rating | 85 - 150 kA | Voltage Rating | 690 VAC or 750 VDC |
Terminal Connection | Front Frame Clamp | Frame | NZM2 |
Trip Type | Adjustable Thermal, Fixed Magnetic | Dimensions | 10.28 x 10.49 x 18.38 cm |
Standards | UL Listed | Application | Unspecified |
UPC | 015081074680 |
Packages
1 - UNIT - 1 |