EATON NZMN3-VE400-NA 3 Pole 400Amp Cutler-Hammer/ Eaton Adjustable Screw Circuit Breaker
Description
Electronic circuit breaker.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 50 kAIC at 415 VAC, 42 kAIC at 480 VAC |
Amperage Rating | 400 A | Voltage Rating | 690 VAC |
Terminal Connection | Front Screw | Frame | NZM3 |
Trip Type | Thermal Magnetic | Dimensions | 6.53 x 5.51 x 5.51 in |
Standards | Contact Manufacturer | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015082693330 |
Packages
1 - UNIT - 1 |