abbt6h600bw

ABB ELECTRIFICATION CANADA ULC T6H600BW BREAKER TMAX 400A 3P T5MOLDED CASE

Availablefor Backorder
Price $8,012.88 / EA
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:T6H600BW

Description

3 pole, 600 amps rated at 600V AC, Tmax molded case circuit breaker with electronic trip units and 65kA at 480VAC interrupt current rating

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating High
Amperage Rating 600 A Voltage Rating 600 V
Frame 600/800A Trip Type LSI (AC only)
Standards UL 489, CSA 22.2 No. 5, IEC 60947-2 Application For Higher Interrupt Capacity Applications
UPC 804325332200

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok