ABB ELECTRIFICATION CANADA INC T6H600BW BREAKER TMAX 400A 3P T5MOLDED CASE
Description
3 pole, 600 amps rated at 600V AC, Tmax molded case circuit breaker with electronic trip units and 65kA at 480VAC interrupt current rating
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | High |
Amperage Rating | 600 A | Voltage Rating | 600 V |
Frame | 600/800A | Trip Type | LSI (AC only) |
Standards | UL 489, CSA 22.2 No. 5, IEC 60947-2 | Application | For Higher Interrupt Capacity Applications |
UPC | 804325332200 |
Packages
1 - UNIT - 1 |