Abbotsford
abbt6n600bw

ABB ELECTRIFICATION CANADA INC T6N600BW BREAKER T6N 600A 3PLS/I UL

Price $5,697.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T6N600BW

Description

3 pole, 600 amps rated at 600V AC, Tmax molded case circuit breaker with an electronic trip device and 35kA at 480V AC interrupt current rating

Specifications

Brand Name Thomas & Betts Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating Normal
Amperage Rating 600 A Voltage Rating 600 VAC
Frame 600/800A Trip Type LS/I
Standards UL 489 Listed, CSA Certified, IEC 60947-2 Application For AC Voltages Only
UPC 804325331012

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok