Abbotsford
abbxt4vu3025aff000xxx

ABB ELECTRIFICATION CANADA INC XT4VU3025AFF000XXX BREAKER 25A 600V TMAX3P MOLDED CASE XT4

Price $3,630.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT4VU3025AFF000XXX

Description

Tmax Breaker Frame Size XT4V 250 Thermal Magnetic Fixed 25-400 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Series XT4 Number of Poles 3
Interrupt Rating 65 kA at 600 VAC Amperage Rating 25 A
Voltage Rating 600 VAC Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 25 - 400 A
Frequency Rating 50/60 Hz Frame 250 A
Trip Type Thermal Magnetic Fixed Dimensions 4.13 in W x 6.3 in H x 3-1/4 in D
Standards UL 80% rated/IEC dual Rated, CSA Certified Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614407350

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok