Abbotsford
abbxt2nu3100bff000xxx

ABB ELECTRIFICATION CANADA INC XT2NU3100BFF000XXX BREAKER XT SER100A 480V MOLDED CASE

Price $904.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT2NU3100BFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles

Specifications

Brand Name Thomas & Betts Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Amperage Rating 100 A
Voltage Rating 600 V Terminal Connection F Front
Trip Range 500 - 1000 A Frame XT2 125 A
Trip Type Adjustable Thermal Magnetic Standards UL 80% Rated, IEC Dual Rated
Application For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation UPC 888614404113

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok