ABB ELECTRIFICATION CANADA INC XT3NU3150AFF000XXX BREAKER XT SERIES 150A3P 480V MOLDED CASE
Description
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 150-1500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT3 | Number of Poles | 3 |
Interrupt Rating | 10 kA at 600 VAC | Amperage Rating | 150 A |
Voltage Rating | 600 VAC | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 150 - 1500 A |
Frequency Rating | 50/60 Hz | Frame | 225 A |
Trip Type | Thermal Magnetic Fixed | Dimensions | 4.13 in W x 5.9 in H x 2-3/4 in D |
Standards | UL 80% rated/IEC dual Rated, CSA Certified | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614402720 |
Packages
1 - UNIT - 1 |