ABB SGHA36AT0600 600Amp 3 Pole 600V General Electric Molded Case Circuit Breaker Frame
Description
Spectra RMS molded case circuit breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Molded Case Circuit Breaker | Series | SGHA |
Number of Poles | 3 | Interrupt Rating | 35 kA at 480 V |
Amperage Rating | 600 A | Voltage Rating | 600 V |
Terminal Connection | Bolt-On | Phase | 3 |
Trip Type | Instantaneous/Long Time/Short Time | UPC | 783164211672 |
Packages
1 - UNIT - 1 |