gedtecl36030

ABB TECL36030 3 Poles 30Amp 600V General Distribution Current Limiter

Available for Backorder
Price $681.71 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tecl36030

Description

Standard capacity mag-break motor circuit protector. 600 VAC, 100 kAIC at 480 VAC. 90 A (low) and 390 A (high) adjustable trip. Add-on 3-pole limiter. Non-interchangeable type.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Circuit Breakers Application Electrical distribution and Control
UPC 783164077452

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok