ABB TED124010WL 10Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
E150 Thermal magnetic moulded case circuit breaker. 10 A, 2-pole. 480 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. Not UL listed, rated 5 kA at 120, 240 and 480 V. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | TED Core E Mid Tier | Number of Poles | 2 |
Interrupt Rating | 18 kA | Amperage Rating | 10 A |
Voltage Rating | 480 VAC | Terminal Connection | Line/Load Lug |
Frame | E150 | Trip Type | Thermal Magnetic |
Temperature Rating | 60/75 °C | Dimensions | 2-3/4 in W x 3-3/8 in D x 6-5/16 in H |
Standards | cUL File No. E-11592, UL Listed | Application | Reverse Feed Applications |
UPC | 783164069426 |
Packages
1 - UNIT - 1 |