ABB TED124030WL 30Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
E150 Thermal magnetic moulded case circuit breaker. 30 A, 2-pole. 480 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 2 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 30 A |
Voltage Rating | 480 V | Terminal Connection | Feed-Through |
Phase | 1 | Actuator | Toggle |
Frame | E150 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Dimensions | 2.75 in W x 4.09 in D x 6.31 in H | For Use With | Panelboards |
Includes | Lugs | Standards | CSA Certified, UL Listed |
UPC | 783164068030 |
Packages
1 - UNIT - 1 |